Zoro Homepage

Digital Pocket Thermometer

  • Mfr # 550B

  • Zoro # G5194472


product price: $29.39
/ea

Key Features

Temp. Range (F)
-58 Degrees to 572 Degrees
Temp. Range (C)
-50 Degrees to 300 Degrees C
Stem Length
5 in
Accuracy
+/-1.8 Degrees F (-22 Degrees F to 302 Degrees F), +/-4 Degrees F (Otherwise)
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550B
Zoro #
G5194472
UPC #
053533701173
Country of Origin
China

Dimensions

Stem Length
5 in
Manufacturers Warranty Length
1 yr
Digit Height
0.25 in
Display Height
0.5 in
Display Size
1/2 in H x 1 in W
Display Width
1 in

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
-58 Degrees to 572 Degrees
Temp. Range (C)
-50 Degrees to 300 Degrees C
Accuracy
+/-1.8 Degrees F (-22 Degrees F to 302 Degrees F), +/-4 Degrees F (Otherwise)
Display
LCD
Battery Type
LR44
Data Hold
Yes
Standards
CE, NSF
Includes
Pocket Clip, Button Style Battery
Stem Material
Stainless Steel
Features
Hold/Min/Max, Low Battery Indicator
Auto Power Off
Yes
Resolution
0.1 Degrees F/0.1 Degrees C
Calibration Certificate
No
Lens Material
Polycarbonate
Case Material
Plastic
Application
Food Production, HVAC/R
Display Type
LCD
Minimum Temperature C
-50 Degrees C
Reduced Tip
No
Maximum Temperature C
300 Degrees C
Temperature Resolution C
0.1 Degrees C
NSF Rated
Yes
Number of Digits
4
Backlit
No
Quick Reading
Yes
Includes NIST-Traceable Certificate
No
Temperature Range
-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
Waterproof
Yes
Scale Type
Digital
Display Position
Top
Folding Stem
No
Minimum Temperature F
-58 Degrees F
Body Style
T-Handle
Digital Display
1/2 in H x 1 in W Display with 4-Digit LCD - 1/4 in Digit Height
Maximum Temperature F
572 Degrees F
Pocket Thermometer Style
Top Reading T-Handle Style
Food Safe
Yes
Temperature Resolution F
0.1 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
300 Degrees C
Maximum Temperature °F
572 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
300 Degrees C
Maximum Temperature °F
572 Degrees F
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C

Description

Digital Thermometer, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 5 in, Not Applicable, Includes NIST-Traceable Certificate No, 1/2 in H x 1 in W Display with 4-Digit LCD - 1/4 in Digit Height, Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.