Hermetic Compressor Analyzer
Mfr # HA1
Zoro # G5271192
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Display Type
Analog
Display
LED
Includes
Adapter Cord, Carrying Case
Features
Continuit and Motor Ground Fault Test, Free Locked Rotors
Product Type
Hermetic Compressor Analyzer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA1
Zoro #
G5271192
UPC #
053533500752
Country of Origin
Korea, Republic of
Dimensions
Tool Width
3 in
Manufacturer Warranty Length
1 yr
Tool Height
6.3 in
Details
Item
Hermetic Compressor Analyzer
Display Type
Analog
Display
LED
Includes
Adapter Cord, Carrying Case
Features
Continuit and Motor Ground Fault Test, Free Locked Rotors
Product Type
Hermetic Compressor Analyzer
Minimum Capacitance Measured
88 mF
Number of Voltage Ranges
3
Alert Type
Light
Starting Voltage
250V AC
Maximum Capacitance Measured
301 mF
Operating Voltage
120/240V AC
Voltage
120/240V AC
Description
Hermetic Compressor Analyzer, Display LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.