Zoro Homepage

Hi-Res Differential Manometer

  • Mfr # EM720

  • Zoro # G309993901


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) AA Batteries, Case, Gas Valve Adapter, Step Connector W/ 3.15" Tubing, Pressure Tubing, Stpped 'T' Fitting
Standards
CE CONFORMITY, RoHS, FCC/IC COMPLIANT, REACH COMPLIANT
Color
Yellow
Material
Mixed
Application
Check gas pressures in accordance with equipment manufacturers specifications. Measure draft, gas supply, manifold or burner pressures. Dual input offers users the ability to measure pressure drops across heat exchangers, cooling coils, supply and return.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM720
Zoro #
G309993901
UPC #
-
Country of Origin
Korea, Republic of

Details

Includes
(3) AA Batteries, Case, Gas Valve Adapter, Step Connector W/ 3.15" Tubing, Pressure Tubing, Stpped 'T' Fitting
Standards
CE CONFORMITY, RoHS, FCC/IC COMPLIANT, REACH COMPLIANT
Color
Yellow
Material
Mixed
Application
Check gas pressures in accordance with equipment manufacturers specifications. Measure draft, gas supply, manifold or burner pressures. Dual input offers users the ability to measure pressure drops across heat exchangers, cooling coils, supply and return.
Features
Hold, Min/Max, Auto Power Off, Low Battery Warning, Backlight, Protective Boot Or Overmolding, Differential Pressure
Shape
Rectangle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.