Zoro Homepage

K-Type Std Temperature Probe, FDA Apprv

  • Mfr # ATT29A

  • Zoro # G0323692


product price: $27.39
/ea

Key Features

Temperature Range
-40 Degrees F to 950 Degrees F
Features
Fluoroplastic Coated, FDA Approved
For Use With
Mfr. No. DL489, DL429, DL429B, DL389, DL379B, INF195C, INF225, C85, C165, DT302, DT304
Standards
FDA Approved
Minimum Temperature Measurement
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATT29A
Zoro #
G0323692
UPC #
053533602227
Country of Origin
Korea, Republic of

Details

Item
Temperature Probe K-Type Standard
Temperature Range
-40 Degrees F to 950 Degrees F
Features
Fluoroplastic Coated, FDA Approved
For Use With
Mfr. No. DL489, DL429, DL429B, DL389, DL379B, INF195C, INF225, C85, C165, DT302, DT304
Standards
FDA Approved
Minimum Temperature Measurement
-40 Degrees F
Maximum Temperature Measurement
950 Degrees F

Description

K-Type Std Temperature Probe,FDA Apprv, For Use With 163, C161, C162, C164, C165, C85, DL379B, DL389, DL429, DL429B, DL489, DT302, DT304, INF195C, INF225, Features Fluoroplastic Coated, K-Type Temperature Probe, Maximum Temperature Measurement 950 Degrees F, Minimum Temperature Measurement -40 Degrees F, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.