Shop UEI TEST INSTRUMENTS

Single-GasDetector, Black;Yellow, CO

  • Mfr # UEi Clip
  • Zoro # G723353220

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Interchangeable Sensors
No
Alert Type
Sound, Light
Product Type
Single-Gas Detector
Measurement Range
Carbon Monoxide (1 to 300 ppm)
Includes Probe
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UEi Clip
Zoro #
G723353220
UPC #
-
Country of Origin
China
Item
Single-Gas Detector
Interchangeable Sensors
No
Alert Type
Sound, Light
Product Type
Single-Gas Detector
Measurement Range
Carbon Monoxide (1 to 300 ppm)
Includes Probe
No
Alarm Setting
20 ppm
Features
Indicator Light to Confirm Monitoring, Indicator Light when time to Replace UeiCLiP, Lanyard to Wear Around Neck, Warning Alarm Light
Sensor Type
Electrochemical
Number of Sensors
1
Operating Humidity - Maximum
90 %
Operating Temperature - Maximum
104 Degrees F
Sensors Included
Carbon Monoxide Sensor
Alarm Volume Level
¿75 dB
Mount Type
Belt Clip
Replaceable Battery
No
Operating Humidity - Minimum
10 %
Standards
CE, REACH, RoHS
Operating Temperature - Minimum
32 Degrees F
Visual Alert Type
Blue LED, Red LED, Yellow LED
Battery Life
2 yr
Power Source
Battery
Housing Color
Black, Yellow
Includes
Lanyard
Sensor Life
2 yr
Status Indicator
LED
Gas Detected
Carbon Monoxide
Includes Test Gas
No
Resolution
Carbon Monoxide 0 to 300 ppm
Accuracy
+/-5 ppm
Number of Gases Detected
1
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturer Warranty Length
1 yr Limited
Overall Width
1 in
Overall Depth
4.2 in
Overall Height
3.7 in
Fits Chest Size
Indicator Light to Confirm Monitoring, Indicator Light when time to Replace UeiCLiP, Lanyard to Wear Around Neck, Warning Alarm Light

Description

Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Includes Probe No, Housing Color Black, Yellow, Gas Detected Carbon Monoxide, Series Not Applicable, Sub-Brand Not Applicable, Operating Humidity - Maximum 90 Percent, Status Indicator LED, Rechargeable Battery No, Operating Humidity - Minimum 10 Percent, Sensor Type Electrochemical, Accuracy +/-5 ppm, Alarm Setting 20 ppm, Alarm Volume Level ¿75 dB, Battery Life 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.