Zoro Homepage

Temperature Probe, Type K

  • Mfr # ATT39

  • Zoro # G8521222


product price: $33.49
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 950 Degrees
Temp. Range (C)
-40 Degrees to 510 Degrees
Probe Length
6 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATT39
Zoro #
G8521222
UPC #
053533605969
Country of Origin
Korea, Republic of

Dimensions

Probe Length
6 in
Probe Wire Length
3 ft 7 in
Wire Length
3 ft. 7"
Manufacturers Warranty Length
1 yr
Cable Length
3 ft 7 in
Manufacturer Warranty Length
1 yr
Probe Size
6 in

Details

Item
Surface Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 950 Degrees
Temp. Range (C)
-40 Degrees to 510 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
K Type
Probe Connection Type
K Type
Probe Contact Material
Wire
Use
Air or Surface
Response Time
2 sec
Probe Material
Wire
Temperature Measuring Element
K Thermocouple
Minimum Temperature C
-40 Degrees C
Temperature Range
-40 Degrees to 950 Degrees F/-40 Degrees to 510 Degrees C
Junction Type
Exposed
Maximum Temperature C
510 Degrees C
For Surfaces
Yes
Thermocouple Type
Type K
Minimum Temperature F
-40 Degrees F
Maximum Wire Gauge
28 AWG
Probe Bend
Straight
For Air
Yes
Cable Material
Fluoroplastic Coated
Maximum Temperature F
950 Degrees F
For Application
Air
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
510 Degrees C
Maximum Temperature °F
950 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
950 Degrees F
Maximum Temperature °C
510 Degrees C
Minimum Temperature °C
-40 Degrees C

Description

Surface Temperature Probe, Type K, Exposed, For Application Air, Probe Size 6 in, Cable Length 3 ft 7 in, -40 Degrees to 950 Degrees F/-40 Degrees to 510 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.