Shop UFLEX
See all product information
Create Account
Grimani Steering Wheel, Purple and Black Poly Grip, Silver Aluminum Spokes No Cap, 13.8in 350mm
Mfr # GRIMANI PL/S-NC
Zoro # G415562619
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Depth
14.5 in
Color
Purple
Length
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRIMANI PL/S-NC
- Zoro #
- G415562619
- UPC #
- 702755046608
- Country of Origin
- Italy
Dimensions
- Depth
- 14.5 in
- Length
- 14.5 in
Details
- Material
- Aluminum
- Color
- Purple
Description
T-Spoke wheel with purple and black polyurethane grip, silver spokes and no center cap. All Uflex steering wheels meet the directive 2013/53/EU requirements about pleasure boats. All steering wheels are CE marked in conformity with the EN 28848 - EN 29775 and ABCY P22 safety standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.