Spinola Steering Wheel - Black Leather Grip with Brushed Spokes and Fixed Cap, 13.8in 350mm

  • Mfr # SPINOLA V B/BRU F

  • Zoro # G415562848


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
14.5 in
Depth
14.5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPINOLA V B/BRU F
Zoro #
G415562848
UPC #
702755052920
Country of Origin
Italy

Dimensions

Length
14.5 in
Depth
14.5 in

Details

Color
Black
Material
Aluminum

Description

Equidistant 3 spoke wheel with black vinyl grip, brushed spokes, and a fixed center cap. All Uflex steering wheels meet the directive 2013/53/EU requirements about pleasure boats. All steering wheels are CE marked in conformity with the EN 28848 - EN 29775 and ABCY P22 safety standards. Vero Volante Italiano is the registered trademark which distinguishes the steering wheels for pleasure boats produced by Uflex. They are conceived by Italian designers, engineered and manufactured in Italy by employing genuine Italian components and technologies according to Uflex quality management system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.