Shop UFLEX USA
See all product information
Create Account
Brass Inboard Steering Cylinder
- Mfr # UC378-I
- Zoro # G924011813
product price:Â
$
1,552.99
/ea
Free Shipping & Returns
Key Features
Length
31 in
Width
6 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC378-I
- Zoro #
- G924011813
- UPC #
- 702755032069
- Country of Origin
- Italy
Dimensions
- Length
- 31 in
- Width
- 6 in
- Height
- 6 in
Description
Balanced: the number of turns lock-to-lock is equal port to starboard or vice-versa. These brass cylinders handle boats up to 60' in length. Completely compatible with competing helms, oil and hoses, they feature articulating trunion mounts for easy installation regardless of space constraints.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.