
Uflex UC128 Version 1 Hydraulic Cylinder
Mfr # UC128TS-1
Zoro # G103078545
product price: $755.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC128TS-1
Zoro #
G103078545
UPC #
702755049203
Country of Origin
United States
Description
UC128 Version 1 Hydraulic Cylinder
Compatible with competing helms, hoses, and oil, the UC128 cylinder is built to last with heavy-duty stainless steel cylinder rods, seals, and link assemblies. Constructed of top-grade materials this cylinder is simple to install and fits almost every two and four-stroke outboard engine in the market.
Balanced: The number of turns lock-to-lock is equal port to starboard or vice-versa. High resistance stainless steel connection bolt.
- Volume: 120cc: 7.3 cu. in
- Output Force: 450 kg - 992 lbs
- Inside Diameter: 35mm - 1.37"
- Stroke: 185mm - 7.28"
- 3/8" (9,5 mm fittings) - For high pressure flex hose
- Bleed Fittings: DN5 Quick connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.