
100W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze
Mfr # HG-HL07-100W
Zoro # G110908262
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
100-277V
Color Temperature
40K/50K/60K
Max. Fixture Wattage
100W
Fixture Housing Color
Black
Lighting Certification
UL Listed, DLC Premium Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HG-HL07-100W
Zoro #
G110908262
UPC #
-
Country of Origin
China
Details
Lumens
16000
Fixture Voltage
100-277V
Color Temperature
40K/50K/60K
Max. Fixture Wattage
100W
Fixture Housing Color
Black
Lighting Certification
UL Listed, DLC Premium Listed
CRI
>80
Fixture Housing Material
Aluminum
Description
Meet the UFO High Bay LED Lighting Fixture - your go-to solution for efficient and durable illumination. Suitable for wet locations with a UL Listing, it features long-life, high-efficiency surface-mount LEDs, offering a 100,000-hour lifespan based on IES LM-80 results and TM-21 calculations. At 100W with 120-277V input voltage, this fixture ensures consistent performance. Choose from 4000K, 5000K, and 6000K color temperatures with 0-10V continuous dimming for flexibility. The options include a 7in. 180mm white aluminum reflector and a PC reflector, complemented by a black finish standard or customization. Crafted from ADC12 die-cast aluminum, the UFO High Bay is built to last. It meets DLC 5.1 Premium certifications, ensuring quality. Specifications include 120V-277V input voltage, 100W wattage, 16,000 lumens output, and an 80+ CRI. Elevate your lighting with the UFO High Bay - practical, efficient, and reliable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.