Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED UFO High Bay, Watt 100W-150W, 23285 LM, CCT 3K-5K, 120-277V, Beam 60Deg-100Deg, O-Hook Mount include
- Mfr # 157150
- Zoro # G822967045
product price:Â
$
72.79
/ea
Key Features
Lumens
23,285 lm
Fixture Voltage
120V to 277V
Length
6 in
CRI
≥80
Temp. Range
-40 Degrees to 50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157150
- Zoro #
- G822967045
- UPC #
- -
- Country of Origin
- China
- Lumens
- 23,285 lm
- Fixture Voltage
- 120V to 277V
- Watts
- 100 W/120 W/150 W
- CRI
- ≥80
- Temp. Range
- -40 Degrees to 50 Degrees C
- IP Rating
- IP65
- Color Temp.
- 3500 K, 4000 K, 5000 K
- Housing Material
- Die-cast aluminum
- Housing Color
- Black
Dimensions
- Length
- 6 in
- Height
- 6 in
- Width
- 12 in
Description
BEYONDBEAM LED UFO High Bay Light is a highly versatile and energy-efficient lighting solution designed for a wide range of industrial and commercial applications. Offering adjustable wattages (160W, 200W, 240W) and adjustable CCT options (3000K, 4000K, 5000K), this high bay light allows you to tailor the light output to suit your specific needs. With adjustable beam angles of 60 Deg, 80 Deg, and 100 Deg, the beam angles can be easily customized using the DIP switch, providing convenient and precise control for different lighting requirements.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.