JamStands Series 6-Pack Tripod Mic Stand Bundle
Mfr # JSMCFB6PK 17461
Zoro # G016082554
product price: $179.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSMCFB6PK 17461
Zoro #
G016082554
UPC #
784887174619
Country of Origin
China
Description
The JS-MCFB6PK is the perfect addition to any school program, house of worship, & garage band! It includes six tripod microphone stands w/non-detachable 31-in fixed-length boom arms. So, whether you have a choir, six singers, two singers & drums, three singers, one harmonica player, & two bag pipe pipers, or whatever arrangement you may have, w/the JS-MCFB6PK you'll have plenty of mic stands to go around! What's more, we've included a FREE handy carrying bag to transport & store your six mic stands in.JS-MCFB6PK Tripod Mic Stand Bundle Features: Six 6 tripod microphone stands Each stand features a non-detachable 31-in boom arm Handy carrying bag included for FREE! Standard 5/8-in threading Non-slip rubber feet Strong, tip-resistant tripod base6-Pack Tripod Mic Stand Bundle Product Name: JS-MCFB6PK Part Number: 17461 Number of Stands: Six 6 Boom Length: 31-in 787mm Height: 39-in to 64-in 991mm to 1626mm Threading: 5/8-in Stand Base Diameter: 26-in 660mm Weight Per Stand: 4.15 lbs. 2 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.