JamStands Series Desktop Gooseneck Microphone Stand
Mfr # JSDMS75
Zoro # G416082529
product price: $29.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSDMS75
Zoro #
G416082529
UPC #
784887173117
Country of Origin
China
Description
JS-DMS75 JamStands Series Desktop Gooseneck Microphone Stand The JS-DMS75 Desktop Gooseneck Microphone Stand is the perfect solution when need a great, affordable mic stand for panel discussions, podcasting, and desktop voice overs! It features a solid die-cast round base for stability and a gooseneck shaft that adjusts quickly and quietly. Information, specifications, colors, and materials subject to change. JS-DMS75 Desktop Gooseneck Microphone Stand Features: Adjust microphone position quickly and easily with gooseneck shaft Scratch-resistant, powder coated black finish Non-slip rubber ring on bottom of base Solid die-cast round base Specs Product Name: JS-DMS75 Part Number: 17311 Height: 13.5-in 343mm Gooseneck Length: 12-in 305mm Base Diameter: 7-in 178mm Threading: 5/8-in Weight: 4 lbs. 1.8 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.