Original Series Aluminum Tripod Speaker Stand with Integrated Speaker Adapter and Extra Tall Height

  • Mfr # TS88B 13906

  • Zoro # G616066756


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS88B 13906
Zoro #
G616066756
UPC #
784887139069
Country of Origin
China

Description

The Original Series speaker stands from Ultimate Support are extraordinarily strong yet lightweight due to its over-sized heavy wall aluminum tubing. They're everything you'd expect from an Ultimate Support speaker stand - they're strong, sturdy, lightweight, & 100% field serviceable. You can choose between a black or silver finish w/the TS-80B & TS-80S or the TS-88B, which has a black finish & is about two & a half feet taller than the TS-80B & TS-80S. The Original Series tripod speaker stands from Ultimate Support are the industry standards that you've seen on stages for decades.TS-88B Product Breakdown: Patented Tripod Design Extra Height Over-sized Heavy Wall Aluminum Tubing 100% Field Serviceable Parts Patented Die-cast Metal Collar on TLFPatented Tripod DesignThe TS-88B's offset tripod base design provides more support than typical ''off-the-shelf'' speaker stands. The design makes for very tight internal fittings, doing away w/unnecessary sloppy leg problems, & includes a super strong die-cast metal collar that prevents over-tightening & breakage issues associated w/all plastic designs.Extra HeightThe original TS-88B is plenty tall enough for most normal situations. However, when you need to get your speaker, lighting tree, light truss, or whatever, up a little higher, the TS-88B is the perfect stand for you! The TS-88B adds about 31 inches of additional height & has a maximum height of 9' 2-in !Over-sized Heavy Wall Aluminum TubingThe entire stand legs, mast, & telescoping tube uses oversized, heavy-walled aluminum tubing for durability, functionality, & weight savings. The TS-88B will not rust or corrode thanks to its architectural anodized finish, is very smooth to operate, & is extraordinarily strong yet lightweight.100% Field Serviceable PartsFrom the foot caps on the bottom of the tripod legs all the way up to the speaker adapter at the top of the stand, the TS-88B is serviceable by parts as needed over its very long lifespan. In the unlikely event that something does break on the TS-88B, simply replace w/an affordable part instead of throwing the entire stand away & buying a whole new one!Patented Die-cast Metal Collar on TLFThe strongest leg fitting made, the collar on the TS-88B's tripod leg fitting TLF prevents over-tightening & breakage issues associated w/all plastic designs. Plus, our die-cast fitting is 30x stronger than ABS or Nylon plastic used by the competition.TS-88B Specs: Part Name: TS-88B Part Num

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.