Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Studio Series Professional Microphone Boom Stand with Adjustable Counter Weight, Quarter-turn Clutc

  • Mfr # MC125 16124

  • Zoro # G616066213


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC125 16124
Zoro #
G616066213
UPC #
784887161244
Country of Origin
China

Description

The MC-125 professional studio boom stand's larger-diameter base & locking, rollerblade-style wheels provide a low center of gravity & extra stability. Smoothly raise or lower height from 52-in to 83-in w/a reliable clutch. The long boom telescopes from 35-in to 61-in & features a friction-free clutch arm extension. Also includes a unique, easy-adjust 5.75-lb. counterweight for a stable microphone placement. & the threaded shaft & boom sections provide quick set up & tear down for easy transport & storage. The MC-125 is in a class all its own.MC-125 Product Breakdown: Heavy Cast Base w/Rollerblade-style Wheels Adjustable Counter Weight Height & Length Adjustable 100% Field Serviceable PartsHeavy Cast Base w/Rollerblade-style WheelsIn the studio, you need a microphone stand that can go wherever you need it to easily & quickly, but then be as sturdy & strong as a concrete pillar when ready to record. The MC-125 features rollerblade-style caster wheels for super smooth movement in all directions but lock in both rotating direction for zero movement when desired. And, the superior, 35 lb. cast base gives the MC-125 the girth you need to anchor your microphone during any kind of recording session.Adjustable Counter WeightDepending on the size of your studio mics, the angle of the boom arm, & the placement of the mic itself, an adjustable counter weight on the boom can maximize the relative position of your studio microphone for added stability while minimizing the amount of vibration & force placed on the mic stand. The MC-125 features a 5.75 lb. die-cast counterweight that is easy to adjust for just the right placement.Height & Length AdjustableThe MC-125 has been called the ''most adjustable studio boom on the market.'' It ranges in height from 52-in to 83-in & the boom can extend from 35-in to 61-in to meet any studio's needs w/perfect placement every time.100% Field Serviceable PartsThe MC-125 studio microphone stand can be field serviced w/replacement parts as needed over its VERY long lifespan from the foot caps all the way up to the mic adapter. So, rather than throwing away a mic stand when a part breaks, as is the case w/competing studio microphone stands, w/an MC-125 studio microphone stand you can simply replace the part & move on to the next session!MC-125 Specs: Part Name: MC-125 Part Number: 16124 Stand Height with Casters: 51.5-in - 82.75-in 1308 mm - 2102 mm Boom Length: 35-in - 61-in 889 mm - 1549 mm Caster Di

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.