Zoro Homepage

Flow Rail, 5, Paired Steel Wheel

  • Mfr # ULT-FR-GALV-5

  • Zoro # G010908522


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Frame Material
Galvanized Steel
Overall Width
3 in
Overall Length
5 ft
Maximum Load Capacity
1000 lbs
Wheel Alignment
Paired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULT-FR-GALV-5
Zoro #
G010908522
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
5 ft
For Roller Diameter
1.937 in

Details

Item
Flow Rail
Frame Material
Galvanized Steel
Maximum Load Capacity
1000 lbs
Wheel Alignment
Paired
Wheel Material
Steel
Roller Finish/Coating
2.995 in
Material
Steel
Color
Silver

Description

The Ultimation galvanized flow rail measuring 5 long with 20 paired steel skate wheels can be used to quickly build your own flow rack system. Available in 10 and 5 sections, this heavy-duty flow rail conveyor skate wheel system uses rollers to smoothly move pallets, cartons or parts of nearly any type. This heavy-duty galvanized flow rail can support up to 200-pounds per linear foot when the load rating is fully distributed, making the maximum load capacity 1,000-pounds for an evenly distributed load. The steel skate wheels have a 1-15/16in diameter, giving this flow rail a 2-1/2in top of roller height from the mounted surface. Suitable for temperatures of -10 to 400 degree Fahrenheit, these flow rails are often used to create simple gravity conveyors, or as side guides for motorized roller conveyors. These flow rails are great to use on pick-up trucks and trailer beds, and are a cost-effective alternative to bed slides or cargo glides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.