
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3300
Zoro #
G514919956
UPC #
850056311137
Country of Origin
China
Dimensions
Overall Length
3.9 in
Overall Width
31.9 in
Depth
2.8 in
Details
Includes
Apollo S40 Soundbar, Power Adaptor, ARC Cable, Digital Optical Cable, Wall Mounting Kit, Wall Bracket, Remote Control, Stereo RCA to RCA Audio Cable(100mm), Stereo RCA to RCA Audio Cable(2.5m), Stereo RCA to 3.5mm Audio Cable, Base, Quick Start Guide
Channels
2.2 Channel
Material
Plastic
EQ Modes
Movie/Game/Music
Features
Immersive sound. Detachable design. The Apollo-Series S40 2.2 Channel soundbar brings all your entertainment to life with a breathtakingly realistic sound that fits just about anywhere.
Color
Black
Connection
HDMI ARC / Optical /
AUX / Bluetooth / USB
Bluetooth Version
5.3
Description
2.2 Channel Detachable design This innovative design offers flexibility in placement and installation, allowing you to achieve an optimized audio setup that suits your space and preferences. Various Usage Scenarios The split soundbar can be: 1. Positioned horizontally for a traditional soundbar setup; 2. Vertically standing on table on both side of TV; 3. Mounted on wall on totu side of TV; 2 and 3 can provide a stereo sound and widee sound field. This versatility enables you to customize the audio experience based on your room layout and desired soundstage. Ultimea BassMX Technology The deepened magnetic circuit design of the driver and large-volume cabinet enables the amplitude of the diaphragm to reach 15mm which achieves a more powerful bass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.