
Nova S70 3.1.2 Immersive Spatial Surround Sound (Discontinued)
- Mfr # U3920
- Zoro # G814919915
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U3920
Zoro #
G814919915
UPC #
850056311038
Country of Origin
China
Dimensions
Overall Length
1.5 in
Overall Width
31.5 in
Depth
3.5 in
Details
Includes
Soundbar, Subwoofer, Power Adaptor, HDMI Cable, HDMI Adaptor, Digital Optical Cable, Stereo 3.5mm to RCA Audio Cable, 6-Pin Cable for Soundbar Connection(140mm)
EQ Modes
Movie
Dialogue / Music
Bluetooth Version
5.3
Features
Top 3.1.2 Channel True Dolby Atmos Soundbar, 2 Physical Up-firing Drivers, 390W Peak Power, Bass MX Technology, 4K Dolby Vision HDR Passthrough, Deepened Magnetic Circuit Design, EQ Mode: Movie, Dialogue, Music, Ultra-Slim Design
Color
Black
Material
Plastic
Channels
3.1.2 Channel Dolby Atmos
Connection
HDMI eARC / HDMI IN
Optical / AUX
Bluetooth / USB
Description
Dolby Atmos-3.1.2, Immersive Spatial Surround Sound i. 3.1.2 with physical uup-firing channels transform 2D surround into 3D envelopment. ii. Dolby Atmos can transform ordinary moments into extraordinary experiences by using flowing sound effects that fill the room and envelop the user from above and all around, allowing you to enjoy a cinematic experience at home with a wider 3D sound field. Dolby Atmos Advanced Decoding Home Theater Technology Whether it's Blu-ray DVD playback or streaming media applications such as Netflix and Prime Video built into smart TVs or set-top boxes, as long as the disc or audiovisual content supports Dolby Atmos, it is fully compatible with decoding and playback 4K HDR Pass-through Optimized for 4K HDR content - Bring out the best audio and video performance from your 4K HDR content when connected through HDMI. 4K Dolby Vision Pass-through The latest HDMI eARC connectivity enables state-of-the-art 4K Dolby Vision pass-through to the TV and lets you control the sound bar using your TV remote. Peak power 390 Watts & 8 High-Performance Speakers Featuring Separate Tweeters & Woofers - Provide pristine clarity and rich sound Ultimea BassMX Technology The deepened magnetic circuit design of the driver and 7.2L large-volume cabinet enable the amplitude of diaphragm to reach 15mm that achieve a more powerful bass. Slim, Low-profile Design Easily placed the low-profile soundbar in front of your TV, saving space and avoiding interference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.