Cane Peak 12 Piece Opal Glass Dinnerware Set in White With Grey Accents

  • Mfr # 138949.12

  • Zoro # G221736464


product price:  $47.69
/ea

Key Features

Overall Length
11 in
Overall Height
7.25 in
Overall Width
10.5 in
Color
White
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138949.12
Zoro #
G221736464
UPC #
085081599759
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Height
7.25 in
Overall Width
10.5 in

Details

Item
Dinnerware Set
Color
White
Material
Glass

Description

Set the table for a delicious meal using this Ultra by Gibson Cane Peak 12 Piece Opal Glass Dinnerware Set. This set features four of each fruit bowls, cereal bowls, and dinner plates so you can perfectly serve up to four people. Made of durable opal glass material, these dishes are break resistant so you can enjoy them for years. A smooth, high gloss finish makes these dishes non-porous meaning they are a breeze to clean up and dishwasher safe. In addition, they are microwave and freezer safe making them versatile for everyday use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.