Olstead 8 Piece 5.5 Inch Tempered Opal Glass Bowl Set in White

  • Mfr # 138953.08

  • Zoro # G521736348


product price:  $23.39
/ea

Key Features

Material
Glass
Overall Height
2.25 in
Color
White
Overall Length
5.5 in
Overall Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138953.08
Zoro #
G521736348
UPC #
085081599797
Country of Origin
China

Dimensions

Overall Height
2.25 in
Overall Length
5.5 in
Overall Width
5.5 in

Details

Material
Glass
Item
Bowl Set
Color
White

Description

The Ultra by Gibson Olstead 8 Piece 5.5 Inch Tempered Opal Glass Bowl Set is made with a versatile simple design for every meal and celebration. This set of eight is perfect to layer with plated patterns and designs to create a unique table setting. Constructed with tempered opal glass that is stronger than regular stoneware. The high fired glaze creates a more hygienic, fully vitrified surface with almost zero porosity. This set is dishwasher, microwave, and freezer safe for easy storage, clean up, and reheat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.