
Olstead 8 Piece 6.8 Inch Round Break-Resistant Tempered Opal Glass Bowl Set in White
Mfr # 138952.08
Zoro # G521736591
product price:Â $38.19
/eaKey Features
Overall Height
2.8 in
Color
White
Overall Width
6.8 in
Overall Length
6.8 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
138952.08
Zoro #
G521736591
UPC #
085081599780
Country of Origin
China
Dimensions
Overall Height
2.8 in
Overall Width
6.8 in
Overall Length
6.8 in
Details
Item
Bowl Set
Color
White
Material
Glass
Description
The Ultra by Gibson Olstead 8 Piece 6.8 Inch Tempered Opal Glass Bowl Set is made with a versatile simple design for every meal and celebration. This set of eight is perfect to layer with plated patterns and designs to create a unique table setting. Constructed with tempered opal glass that is stronger than regular stoneware. The high fired glaze creates a more hygienic, fully vitrified surface with almost zero porosity. This set is dishwasher, microwave, and freezer safe for easy storage, clean up, and reheating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.