Piper Point 4 Piece 7.5 Inch Round Tempered Opal Glass Bowl Set in Blue

  • Mfr # 138947.04

  • Zoro # G421739302


product price:  $29.49
/ea

Key Features

Overall Width
7.5 in
Color
Blue
Material
Glass
Overall Length
7.5 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138947.04
Zoro #
G421739302
UPC #
085081599735
Country of Origin
China

Dimensions

Overall Width
7.5 in
Overall Length
7.5 in
Overall Height
2 in

Details

Color
Blue
Material
Glass
Item
Bowl Set

Description

Style up your next dinner with the Ultra by Gibson 4 Piece 7.5 Inch Round Tempered Opal Glass Bowl Set. This table setting features chip and break resistant Opal glass bodies that still have a quality you can feel in your hands. The geometric design brings unique and modern visual appeal to the white glossy finish. Is durable material is dishwasher safe, microwave safe, and freezer safe for improved quality of life. Perfect for smoothie bowls, cereal, soups and sweet desserts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.