White Shadow 2 Piece 14 Inch Oval Tempered Opal Glass Serving Platter Set in White

  • Mfr # 138955.02

  • Zoro # G721739453


product price:  $27.59
/ea

Key Features

Color
White
Overall Width
10.5 in
Material
Glass
Length
14 in
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138955.02
Zoro #
G721739453
UPC #
085081599810
Country of Origin
China

Dimensions

Overall Width
10.5 in
Length
14 in
Height
0.75 in

Details

Color
White
Material
Glass
Item
Serving Platter

Description

Be ready for any occasion with this Ultra by Gibson White Shadow 2 Piece 14 Inch Oval Tempered Opal Glass Serving Platter Set. Made from gorgeous tempered opal glass, these serving platters are break and chip resistant to withstand years of entertaining. The high-fired glaze finish means these are non-porous making for super easy cleanup and are dishwasher, microwave, and freezer safe for convenient everyday use. The plain white color against the glossy finish gives these an elegant look and feel, perfect for parties, holidays, gatherings, and anything else you have planned. Serve up your favorite main courses, side dishes, charcuterie, and much more on these exquisite platters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.