Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Invid Tech Camera, Dome Type, Focal 2.8mm ULT-C2DRIR28

Camera, Dome Type, Focal 2.8mm (Discontinued)

  • Mfr # ULT-C2DRIR28
  • Zoro # G5057573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULT-C2DRIR28
Zoro #
G5057573
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850 nm
Dia. (In.)
4 3/8 in
Depth (In.)
3 1/4 in
Focal Length (mm)
2.8 mm

Details

For Use With
DVR
Item
Camera
Lens
Fixed
Line Resolution
2 MP
Power Consumption
5 W
Digital Video Camera Image Sensor
1/3 CMOS
Exposure Conditions
-4 Degrees to 140 Degrees F
Detection Range
0 to 65 ft
Pixels
1920(H) x 1080(V)
Display
Color
Illumination
Yes
Scanning
Progressive
Indoor/Outdoor
Indoor, Outdoor
Luminance Factor
0 lux LED On
Day/Night Capable
Day/Night
Min. Light Level (Lux)
0 lux
Type
Dome
Voltage
12V DC
Power Supply
Not Included
Camera Body Color
White
Mount
Ceiling, Surface, Wall

Description

Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.