Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide

  • Mfr # 913-000-442

  • Zoro # G2782976


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-442
Zoro #
G2782976
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Nose Radius
0.015"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110204
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
ANSI Number
TCMT 21.51 UD52
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
STUCR/L2, STFCR2
Style
TCMT
Super Alloy (S) Compatibility
No
Application
Finishing
No. of Edges
3
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shape
Triangle
Finish - Machining
TiAlN
Primary Material Application
Nickel, Steel, Titanium
Number of Cutting Edges
3
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Clearance Angle
7 Degrees
ANSI Code
TCMT21.51 UD52
Manufacturer Grade
UD52
Secondary Material Application
Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P, S
Included Angle
60 Degrees
Material - Machining
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.