Carbide Insert, Trigon, 1.2, WCMT, 1, Carbide
Mfr # 913-000-565
Zoro # G9226411
product price: $20.85
/eaSold in multiples of 10 for $208.50
Key Features
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Insert Size
1.211
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-565
Zoro #
G9226411
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
1.211
Corner Radius
1
Insert Thickness
0.063"
Mounting Hole Dia.
0.081"
Nose Radius
0.015"
Thickness
1
Description
Carbide Insert, Inscribed Circle 5/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.