Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 1.2, WCMT, 1, Carbide

  • Mfr # 913-000-567

  • Zoro # G9226436


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Insert Size
1.211
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-567
Zoro #
G9226436
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.211
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.081"
Insert Thickness
0.063"
Thickness
1

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
020104
Style
WCMT
Relief Angle
7 Degrees
For Use With
SWLCR1.2, UD DRILL
Application
Finishing
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
3
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Tin
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
Yes
ANSI Number
WCMT 1.211 UD51
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Shape
Trigon
Clearance Angle
7 Degrees
Coating Process
CVD
Primary Material Application ISO Code
P
ANSI Code
WCMT1.211 UD51
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Cutting Application
Boring, Turning
Secondary Material Application ISO Code
K, M, S
Manufacturer Grade
UD51
Material
Carbide

Description

Carbide Insert, Inscribed Circle 5/32 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.