Zoro Homepage

Carbide Insert, Trigon, 1.2, WCMT, 1, Carbide

  • Mfr # 913-000-568

  • Zoro # G9226445


product price: $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Insert Size
1.211
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-568
Zoro #
G9226445
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.211
Corner Radius
1
Mounting Hole Dia.
0.081"
Nose Radius
0.015"
Insert Thickness
0.063"
Thickness
1

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
020104
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
WCMT 1.211 UD52
Application
Finishing
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
TiAlN
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw Lock
Style
WCMT
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
SWLCR1.2, UD DRILL
Included Angle
80 Degrees
Shape
Trigon
Primary Material Application
Nickel, Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P, S
Finish - Machining
TiAlN
Clearance Angle
7 Degrees
Material - Machining
Carbide
ANSI Code
WCMT1.211 UD52
Manufacturer Grade
UD52
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Material
Carbide

Description

Carbide Insert, Inscribed Circle 5/32 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.