Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 1.2, WCMT, .5, Carbide

  • Mfr # 913-000-562

  • Zoro # G9226384


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Insert Size
1.210.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-562
Zoro #
G9226384
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.210.5
Corner Radius
.5
Insert Thickness
0.063"
Mounting Hole Dia.
0.081"
Nose Radius
0.008"
Thickness
1

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
020102
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
ANSI Number
WCMT 1.210.5 UD21
Style
WCMT
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
TiAlN
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Relief Angle
7 Degrees
Mounting Style
Screw Lock
For Use With
SWLCR1.2, UD DRILL
Application
Finishing
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Manufacturer Grade
UD21
Secondary Material Application ISO Code
M
Shape
Trigon
Clearance Angle
7 Degrees
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
ANSI Code
WCMT1.210.5 UD21
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Finish - Machining
TiAlN
Cutting Application
Boring, Turning
Material
Carbide

Description

Carbide Insert, Inscribed Circle 5/32 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.