Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 1.2, WCMT, .5, Carbide

  • Mfr # 913-000-563

  • Zoro # G9226393


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Insert Size
1.210.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-563
Zoro #
G9226393
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.210.5
Corner Radius
.5
Mounting Hole Dia.
0.081"
Nose Radius
0.008"
Insert Thickness
0.063"
Thickness
1

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
020102
Mounting Style
Screw Lock
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
SWLCR1.2, UD DRILL
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Style
WCMT
Coating
Tin
Application
Finishing
ANSI Number
WCMT 1.210.5 UD51
Finish - Machining
TiN
Cutting Application
Boring, Turning
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
P
Coating Process
CVD
Material - Machining
Carbide
Shape
Trigon
Secondary Material Application ISO Code
K, M, S
ANSI Code
WCMT1.210.5 UD51
Primary Material Application
Steel
Manufacturer Grade
UD51
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Carbide Insert, Inscribed Circle 5/32 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.