Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 1.2, WCMT, .5, Carbide

  • Mfr # 913-000-564

  • Zoro # G9226402


product price: $21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Insert Size
1.210.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-564
Zoro #
G9226402
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.210.5
Corner Radius
.5
Nose Radius
0.008"
Mounting Hole Dia.
0.081"
Insert Thickness
0.063"
Thickness
1

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.2
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
020102
Mounting Style
Screw Lock
Application
Finishing
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
SWLCR1.2, UD DRILL
No. of Edges
3
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Coating
TiAlN
Cast Iron (K) Compatibility
No
Style
WCMT
ANSI Number
WCMT 1.210.5 UD52
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Primary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiAlN
Shape
Trigon
Manufacturer Grade
UD52
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Cutting Application
Boring, Turning
ANSI Code
WCMT1.210.5 UD52
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P, S
Included Angle
80 Degrees
Secondary Material Application
Stainless Steel
Material
Carbide

Description

Carbide Insert, Inscribed Circle 5/32 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.