Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 1.5, WCMT, 1, Carbide

  • Mfr # 913-000-573

  • Zoro # G9226497


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.5
Insert Size
1.51.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-573
Zoro #
G9226497
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.51.51
Corner Radius
1
Mounting Hole Dia.
0.085"
Insert Thickness
0.094"
Nose Radius
0.015"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
L30204
Application
Finishing
Steel (P) Compatibility
No
Style
WCMT
Relief Angle
7 Degrees
For Use With
SWLCR1.5, UD DRILL
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
Cutting Direction
Neutral
ANSI Number
WCMT 1.51.51 UD2
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
3
Coating
Uncoated
Stainless (M) Compatibility
No
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD2
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Ferrous Material
Secondary Material Application ISO Code
K, N
ANSI Code
WCMT1.51.51 UD2
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Shape
Trigon
Primary Material Application
All Materials
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.