Zoro Homepage

Carbide Insert, Trigon, 1.5, WCMT, 1, Carbide

  • Mfr # 913-000-576

  • Zoro # G9226524


product price: $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.5
Insert Size
1.51.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-576
Zoro #
G9226524
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.51.51
Corner Radius
1
Mounting Hole Dia.
0.085"
Insert Thickness
0.094"
Nose Radius
0.015"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
L30204
No. of Edges
3
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
Application
Finishing
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
TiAlN
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Style
WCMT
ANSI Number
WCMT 1.51.51 UD52
For Use With
SWLCR1.5, UD DRILL
Measurement System
Fractional Inch
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Clearance Angle
7 Degrees
Manufacturer Grade
UD52
Shape
Trigon
Secondary Material Application
Stainless Steel
ANSI Code
WCMT1.51.51 UD52
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Boring, Turning
Secondary Material Application ISO Code
M
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/16 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.