Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 1.5, WCMT, .5, Carbide

  • Mfr # 913-000-571

  • Zoro # G9226472


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.5
Insert Size
1.51.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-571
Zoro #
G9226472
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.51.50.5
Corner Radius
.5
Insert Thickness
0.094"
Mounting Hole Dia.
0.085"
Nose Radius
0.008"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
L30202
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Application
Finishing
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Coating
Tin
For Use With
SWLCR1.5, UD DRILL
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
ANSI Number
WCMT 1.51.50.5 UD51
Style
WCMT
No. of Edges
3
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Included Angle
80 Degrees
Finish - Machining
TiN
Secondary Material Application ISO Code
K, M, S
Material - Machining
Carbide
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Coating Process
CVD
Shape
Trigon
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Manufacturer Grade
UD51
ANSI Code
WCMT1.51.50.5 UD51
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/16 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.