Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide

  • Mfr # 913-000-594

  • Zoro # G9675032


product price: $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
1.8
Insert Size
1.81.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-594
Zoro #
G9675032
UPC #
-
Country of Origin
China

Dimensions

Insert Size
1.81.52
Corner Radius
2
Mounting Hole Dia.
0.098"
Insert Thickness
0.094"
Nose Radius
0.031"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
1.8
Chip-Breaker
No
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
030208
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Relief Angle
7 Degrees
Coating
TiAlN
Hardened (H) Compatibility
No
ANSI Number
WCMX 1.81.52 UD21
For Use With
UD DRILL
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Application
Finishing
Style
WCMX
ANSI Code
WCMX1.81.52 UD21
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
M
Insert Holding Type
Screw
Secondary Material Application
Stainless Steel
Cutting Application
Drilling
Primary Material Application
Cast Iron
Manufacturer Grade
UD21
Shape
Trigon
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Included Angle
80 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Description

Carbide Insert, Inscribed Circle 7/32 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.