Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide

  • Mfr # 913-000-595

  • Zoro # G1962740


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
1.8
Insert Size
1.81.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-595
Zoro #
G1962740
UPC #
-
Country of Origin
China

Dimensions

Insert Size
1.81.52
Corner Radius
2
Mounting Hole Dia.
0.098"
Nose Radius
0.031"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
1.8
Chip-Breaker
No
Grade
UD32
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
030208
No. of Edges
3
Cast Iron (K) Compatibility
No
ANSI Number
WCMX 1.81.52 UD32
For Use With
UD DRILL
Style
WCMX
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Coating
TiAlN
Relief Angle
7 Degrees
Application
Finishing
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Drilling
Secondary Material Application ISO Code
K, N, P
Clearance Angle
7 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
ANSI Code
WCMX1.81.52 UD32
Shape
Trigon
Finish - Machining
TiAlN
Manufacturer Grade
UD32
Measurement System
Fractional Inch
Included Angle
80 Degrees
Secondary Material Application
Cast Iron, Ferrous Material, Steel
Material
Carbide

Description

Carbide Insert, Inscribed Circle 7/32 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.