Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 2, WCMT, 1, Carbide

  • Mfr # 913-000-578

  • Zoro # G9675136


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-578
Zoro #
G9675136
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040204
Non Ferrous (N) Compatibility
No
ANSI Number
WCMT 21.51 UD21
Mounting Style
Screw Lock
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
3
Style
WCMT
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Coating
TiAlN
For Use With
SWLCR/L2
Application
Finishing
Cutting Application
Boring, Turning
Primary Material Application
Cast Iron
Manufacturer Grade
UD21
Shape
Trigon
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
WCMT21.51 UD21
Secondary Material Application
Stainless Steel
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.