Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 2, WCMT, 1, Carbide

  • Mfr # 913-000-579

  • Zoro # G9675127


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-579
Zoro #
G9675127
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.094"
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040204
ANSI Number
WCMT 21.51 UD51
Non Ferrous (N) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
Application
Finishing
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Style
WCMT
No. of Edges
3
Mounting Style
Screw Lock
For Use With
SWLCR/L2
Cutting Direction
Neutral
Secondary Material Application ISO Code
K, M, S
ANSI Code
WCMT21.51 UD51
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Primary Material Application
Steel
Finish - Machining
TiN
Included Angle
80 Degrees
Shape
Trigon
Manufacturer Grade
UD51
Measurement System
Fractional Inch
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.