Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 2, WCMT, 2, Carbide

  • Mfr # 913-000-583

  • Zoro # G9675093


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-583
Zoro #
G9675093
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040208
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
WCMT 21.52 UD51
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Cutting Direction
Neutral
For Use With
SWLCR/L2
Mounting Style
Screw Lock
Relief Angle
7 Degrees
Application
Finishing
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
Yes
Style
WCMT
Measurement System
Fractional Inch
Shape
Trigon
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application
Steel
Coating Process
CVD
Secondary Material Application ISO Code
K, M, S
ANSI Code
WCMT21.52 UD51
Manufacturer Grade
UD51
Cutting Application
Boring, Turning
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Finish - Machining
TiN
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.