Carbide Insert, Trigon, 2, WCMX, 2, Carbide
Mfr # 913-000-603
Zoro # G1962698
product price: $13.55
/eaSold in multiples of 10 for $135.50
Key Features
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-603
Zoro #
G1962698
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
21.52
Corner Radius
2
Insert Thickness
0.094"
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Thickness
1.5
Description
Carbide Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.