Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 2, WCMX, 2, Carbide

  • Mfr # 913-000-605

  • Zoro # G1962689


product price: $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-605
Zoro #
G1962689
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2
Chip-Breaker
No
Grade
UD32
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040208
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
For Use With
UD DRILL
Style
WCMX
No. of Edges
3
Hardened (H) Compatibility
No
ANSI Number
WCMX 21.52 UD32
Application
Finishing
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Coating
TiAlN
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw
Secondary Material Application ISO Code
K, N, P
Cutting Application
Drilling
Secondary Material Application
Cast Iron, Ferrous Material, Steel
Included Angle
80 Degrees
Manufacturer Grade
UD32
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Shape
Trigon
Clearance Angle
7 Degrees
ANSI Code
WCMX21.52 UD32
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.