Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 2, WCMX, 2, Carbide

  • Mfr # 913-000-607

  • Zoro # G9674987


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-607
Zoro #
G9674987
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
2
Insert Thickness
0.094"
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2
Chip-Breaker
No
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040208
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
3
Coating
TiAlN
Mounting Style
Screw Lock
Application
Finishing
For Use With
UD DRILL
Cast Iron (K) Compatibility
No
ANSI Number
WCMX 21.52 UD52
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Style
WCMX
Manufacturer Grade
UD52
ANSI Code
WCMX21.52 UD52
Shape
Trigon
Cutting Application
Drilling
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P, S
Finish - Machining
TiAlN
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Primary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.