Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 2.5, WCMX, 2, Carbide

  • Mfr # 913-000-598

  • Zoro # G1962725


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2.5
Insert Size
2.522
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-598
Zoro #
G1962725
UPC #
-
Country of Origin
China

Dimensions

Insert Size
2.522
Corner Radius
2
Mounting Hole Dia.
0.125"
Nose Radius
0.031"
Insert Thickness
0.125"
Thickness
2

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2.5
Chip-Breaker
No
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
050308
Cutting Direction
Neutral
No. of Edges
3
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
WCMX 2.522 UD2
Coating
Uncoated
Steel (P) Compatibility
No
Application
Finishing
For Use With
UD DRILL
Relief Angle
7 Degrees
Style
WCMX
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
Secondary Material Application ISO Code
K, N
Cutting Application
Drilling
ANSI Code
WCMX2.522 UD2
Shape
Trigon
Primary Material Application
All Materials
Insert Holding Type
Screw
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Ferrous Material
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
UD2
Material
Carbide

Description

Carbide Insert, Inscribed Circle 5/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.