Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 2.5, WCMX, 2, Carbide

  • Mfr # 913-000-599

  • Zoro # G9675014


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2.5
Insert Size
2.522
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-599
Zoro #
G9675014
UPC #
-
Country of Origin
China

Dimensions

Insert Size
2.522
Corner Radius
2
Insert Thickness
0.125"
Mounting Hole Dia.
0.125"
Nose Radius
0.031"
Thickness
2

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2.5
Chip-Breaker
No
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
050308
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
No. of Edges
3
Hardened (H) Compatibility
No
Application
Finishing
ANSI Number
WCMX 2.522 UD21
Style
WCMX
Coating
TiAlN
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
UD DRILL
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Secondary Material Application
Stainless Steel
Cutting Application
Drilling
Finish - Machining
TiAlN
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
ANSI Code
WCMX2.522 UD21
Measurement System
Fractional Inch
Insert Holding Type
Screw
Included Angle
80 Degrees
Shape
Trigon
Manufacturer Grade
UD21
Material - Machining
Carbide
Material
Carbide

Description

Carbide Insert, Inscribed Circle 5/16 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.