Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 2.5, WCMX, 2, Carbide

  • Mfr # 913-000-600

  • Zoro # G1962716


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2.5
Insert Size
2.522
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-600
Zoro #
G1962716
UPC #
-
Country of Origin
China

Dimensions

Insert Size
2.522
Corner Radius
2
Mounting Hole Dia.
0.125"
Nose Radius
0.031"
Insert Thickness
0.125"
Thickness
2

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2.5
Chip-Breaker
No
Grade
UD32
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
050308
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Coating
TiAlN
For Use With
UD DRILL
Relief Angle
7 Degrees
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
WCMX 2.522 UD32
Steel (P) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Style
WCMX
Application
Finishing
Stainless (M) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Cutting Application
Drilling
Insert Holding Type
Screw
Secondary Material Application ISO Code
K, N, P
Shape
Trigon
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Ferrous Material, Steel
ANSI Code
WCMX2.522 UD32
Included Angle
80 Degrees
Finish - Machining
TiAlN
Manufacturer Grade
UD32
Primary Material Application ISO Code
M, S
Material
Carbide

Description

Carbide Insert, Inscribed Circle 5/16 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.