Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 2.5, WCMX, 2, Carbide

  • Mfr # 913-000-601

  • Zoro # G1962707


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2.5
Insert Size
2.522
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-601
Zoro #
G1962707
UPC #
-
Country of Origin
China

Dimensions

Insert Size
2.522
Corner Radius
2
Mounting Hole Dia.
0.125"
Insert Thickness
0.125"
Nose Radius
0.031"
Thickness
2

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
2.5
Chip-Breaker
No
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
050308
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
For Use With
UD DRILL
ANSI Number
WCMX 2.522 UD51
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Tin
Relief Angle
7 Degrees
Application
Finishing
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Style
WCMX
Cutting Direction
Neutral
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Lock
Insert Holding Type
Screw
ANSI Code
WCMX2.522 UD51
Primary Material Application ISO Code
P
Finish - Machining
TiN
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, S
Measurement System
Fractional Inch
Included Angle
80 Degrees
Manufacturer Grade
UD51
Coating Process
CVD
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Cutting Application
Drilling
Shape
Trigon
Material
Carbide

Description

Carbide Insert, Inscribed Circle 5/16 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.