Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 3, WCMT, 1, Carbide

  • Mfr # 913-000-585

  • Zoro # G9675075


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-585
Zoro #
G9675075
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
06T304
No. of Edges
3
Hardened (H) Compatibility
No
Style
WCMT
Application
Finishing
ANSI Number
WCMT 32.51 UD2
Stainless (M) Compatibility
No
Mounting Style
Screw Lock
For Use With
SWLCR/L3
Relief Angle
7 Degrees
Coating
Uncoated
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Secondary Material Application
Cast Iron, Ferrous Material
Measurement System
Fractional Inch
Manufacturer Grade
UD2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
WCMT32.51 UD2
Secondary Material Application ISO Code
K, N
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Turning
Shape
Trigon
Primary Material Application
All Materials
Material - Machining
Carbide
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.