Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 3, WCMT, 2, Carbide

  • Mfr # 913-000-589

  • Zoro # G9675057


product price: $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-589
Zoro #
G9675057
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.156"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
06T308
No. of Edges
3
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw Lock
ANSI Number
WCMT 32.52 UD2
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Style
WCMT
Application
Finishing
For Use With
SWLCR/L3
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, N
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Ferrous Material
Primary Material Application
All Materials
Manufacturer Grade
UD2
Shape
Trigon
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Included Angle
80 Degrees
ANSI Code
WCMT32.52 UD2
Cutting Application
Boring, Turning
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.