Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 3, WCMT, 2, Carbide

  • Mfr # 913-000-591

  • Zoro # G9675041


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-591
Zoro #
G9675041
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
06T308
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Lock
Steel (P) Compatibility
Yes
For Use With
SWLCR/L3
Style
WCMT
Relief Angle
7 Degrees
ANSI Number
WCMT 32.52 UD51
Coating
Tin
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
3
Application
Finishing
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Cutting Application
Boring, Turning
Clearance Angle
7 Degrees
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, M, S
Primary Material Application
Steel
Manufacturer Grade
UD51
Coating Process
CVD
Finish - Machining
TiN
ANSI Code
WCMT32.52 UD51
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Shape
Trigon
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.